Zoro Homepage

XL Series Bristol Pad, Smooth Finish, Foldover Binding, 25 Sheet, 11x14 inch, 2PK

  • Mfr # C400061835

  • Zoro # G321735176


product price: $40.15
/pk 2, $20.08/ea

Key Features

Material
Paper Pad
Color
White
Paper Weight
100lb/260gsm
Binding
Foldover
Includes
2 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400061835
Zoro #
G321735176
UPC #
194629152124
Country of Origin
France

Details

Material
Paper Pad
Color
White
Paper Weight
100lb/260gsm
Binding
Foldover
Includes
2 Pads
Paper Color
Bright White

Description

Bristol weight paper is the ultimate choice for artists, offering a thick, sturdy surface that handles heavy inks, multiple media layers, & erasures without warping or tearing. Its ultra-smooth texture is perfect for capturing fine details & precise lines, making it ideal for everything from pen & ink to markers & graphite. With an archival, acid-free quality & a design featuring a durable cover & chipboard backing, this sketchbook is your go-to for both practice & showcasing your masterpieces, ready to travel wherever your creativity takes you. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.