Zoro Homepage

XL Series Bristol Pad, Smooth Finish, Side Wire Binding, 25 Sheet, 7x10 inch, 2PK

  • Mfr # C400100866

  • Zoro # G721734496


product price: $33.99
/pk 2, $17.00/ea

Key Features

Color
White
Paper Color
Bright White
Material
Paper Pad
Binding
Wire
Paper Weight
100lb/260gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400100866
Zoro #
G721734496
UPC #
194629152193
Country of Origin
France

Details

Color
White
Paper Color
Bright White
Material
Paper Pad
Binding
Wire
Paper Weight
100lb/260gsm
Includes
2 Pads

Description

Elevate your art game with this Bristol weight paper, crafted to handle heavy inks & multiple layers without warping or tearing. Its ultra-smooth surface is perfect for capturing crisp details with pen, markers, or graphite, making it ideal for everything from intricate illustrations to bold designs. With its archival, acid-free quality & durable, portable design, it's your go-to for both daily practice & standout final pieces, ready to go wherever creativity takes you. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.