
XL Series Bristol Pad, Vellum Finish, Foldover Binding, 25 Sheet, 19x24 inch
Mfr # C400077201
Zoro # G421734741
product price: $66.49
/eaKey Features
Binding
Foldover
Paper Weight
100lb/260gsm
Paper Color
Bright White
Color
White
Material
Paper Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400077201
Zoro #
G421734741
UPC #
-
Country of Origin
France
Details
Binding
Foldover
Paper Weight
100lb/260gsm
Paper Color
Bright White
Color
White
Material
Paper Pad
Includes
1 Pad
Description
Bristol weight paper is a must-have for artists, providing a thick, sturdy surface that handles heavy inks, multiple media layers, & erasures without warping or tearing. Its vellum finish locks in those bold pigment layers from pastels, colored pencils, & graphite, making it perfect for everything from practice to final masterpieces. With its archival, acid-free quality & durable design featuring a sturdy cover & chipboard backing, this sketchbook is ready to go wherever your creativity takes you, ensuring you never miss a moment of inspiration. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.