
XL Series Bristol Pad, Vellum Finish, Foldover Binding, 25 Sheet, 9x12 inch, 2PK
Mfr # C400061838
Zoro # G621734268
product price: $28.89
/pk 2, $14.45/eaKey Features
Includes
2 Pads
Paper Color
Bright White
Material
Paper Pad
Color
White
Binding
Foldover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400061838
Zoro #
G621734268
UPC #
194629152131
Country of Origin
France
Details
Includes
2 Pads
Paper Color
Bright White
Material
Paper Pad
Color
White
Binding
Foldover
Paper Weight
100lb/260gsm
Description
Bristol weight paper is a game-changer for artists, featuring a thick, sturdy surface that stands up to heavy inks, multiple media layers, & erasures without warping or tearing. Its vellum finish is perfect for capturing & holding thick pigment layers from pastels, colored pencils, & graphite. Ideal for both practice & final masterpieces, this archival, acid-free paper comes with a durable cover & chipboard backing, making it your portable studio for creating & showcasing your art wherever inspiration strikes. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.