XL Series Bristol Pad, Vellum Finish, Wire Binding, 25 Sheet, 7x10 inch, 2PK

  • Mfr # C400100867

  • Zoro # G521734375


product price: $24.55
/pk 2, $12.28/ea

Key Features

Paper Color
Bright White
Material
Paper Pad
Binding
Wire
Paper Weight
100lb/260gsm
Includes
2 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400100867
Zoro #
G521734375
UPC #
194629152209
Country of Origin
France

Details

Paper Color
Bright White
Material
Paper Pad
Binding
Wire
Paper Weight
100lb/260gsm
Includes
2 Pads
Color
White

Description

Unleash your creativity with Bristol weight paper that's built to endure heavy inks, multiple media layers, & erasures without ever warping or tearing. Its vellum finish grips vibrant pigments from pastels, colored pencils, & graphite, making it perfect for both practice & standout final pieces. With its archival-quality, acid-free surface & a rugged, portable design, this sketchbook is ready to travel wherever your inspiration takes you. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.