
XL Series Drawing Art Book, 60 Sheet, 8.5x11 inch
Mfr # C400085707
Zoro # G121735246
product price: $38.29
/eaKey Features
Color
White
Includes
1 Book
Paper Weight
70lb/114gsm
Paper Color
White
Material
Paper Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400085707
Zoro #
G121735246
UPC #
-
Country of Origin
United States
Details
Color
White
Includes
1 Book
Paper Weight
70lb/114gsm
Paper Color
White
Material
Paper Book
Binding
Wire
Description
Dive into your creative flow with these smooth, midweight drawing sheets that handle layers of pencil, colored pencil, pastel, pen, & marker like a pro. The sleek, black hardcover not only looks ultra-professional but also keeps your sketchbook pristine, even with heavy use. Perfect for honing your skills or showcasing your final pieces, this archival & acid-free surface is your go-to for every artistic endeavor. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.