
XL Series Drawing Pad, Black, Side Wire Binding, 10 Sheet, 7x10 inch, 2PK
Mfr # C400100868-06
Zoro # G221735245
product price: $29.89
/pk 2, $14.95/eaKey Features
Includes
2 Pads
Paper Color
Black
Binding
Wire
Paper Weight
92lb/150gsm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400100868-06
Zoro #
G221735245
UPC #
194629152216
Country of Origin
United States
Details
Includes
2 Pads
Paper Color
Black
Binding
Wire
Paper Weight
92lb/150gsm
Color
White
Material
Paper Pad
Description
Transform your artwork with eye-catching black backgrounds that make your colors pop, thanks to fade-resistant dyes that create a stunning contrast. These two-sided, midweight sheets are built to handle everything from colored pencils & pastels to pens & markers, offering both textured & smooth surfaces for versatile techniques. Perfect for honing your craft or showcasing finished pieces, this archival, acid-free paper comes in a durable, portable sketchbook, ready to go wherever inspiration leads you. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.