
XL Series Drawing Pad, Black, Side Wire Binding, 10 Sheet, 9x12 inch
Mfr # C400077428-03
Zoro # G421735465
product price: $27.15
/eaKey Features
Paper Weight
92lb/150gsm
Binding
Wire
Includes
1 Pad
Color
White
Paper Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400077428-03
Zoro #
G421735465
UPC #
-
Country of Origin
United States
Details
Paper Weight
92lb/150gsm
Binding
Wire
Includes
1 Pad
Color
White
Paper Color
Black
Material
Paper Pad
Description
Create striking artwork with these black sheets that make your colors pop against a fade-resistant backdrop. Each two-sided, midweight sheet is built to handle layers of colored pencil, pastel, pen, & marker, with one textured side & one smooth side for versatile techniques. Featuring a durable cover, sturdy wire binding, & chipboard backing, this sketchbook is perfect for practice or final pieces, ready to go wherever your creativity takes you. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.