Zoro Homepage

XL Series Drawing Pad, Recycled, Side Wire Binding, 30 Sheet, 18x24 inch

  • Mfr # C100510918

  • Zoro # G621735210


product price: $30.19
/ea

Key Features

Paper Weight
70lb/114gsm
Binding
Wire
Paper Color
White
Material
Paper Pad
Includes
1 Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100510918
Zoro #
G621735210
UPC #
-
Country of Origin
United States

Details

Paper Weight
70lb/114gsm
Binding
Wire
Paper Color
White
Material
Paper Pad
Includes
1 Pad
Color
White

Description

Endorsed by art teachers, our drawing paper boasts a light grain texture that perfectly holds pigments from pencil, charcoal, and graphite while erasing cleanly. Crafted with 30% post-consumer content, it's eco-friendly and ideal for both practice and final pieces, providing a high-quality, archival, acid-free surface that makes your work pop in exhibitions or online. With a durable cover, sturdy wire binding, and chipboard backing, this sketchbook is built to travel with you, capturing inspiration whenever and wherever it hits. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.