
XL Series Marker Pad, Foldover Binding, 100 Sheet, 9x12 inch
Mfr # C400023336-03
Zoro # G221734538
product price: $27.15
/eaKey Features
Paper Color
Bright White
Paper Weight
18lb/70gsm
Binding
Foldover
Color
White
Material
Paper Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400023336-03
Zoro #
G221734538
UPC #
-
Country of Origin
United States
Details
Paper Color
Bright White
Paper Weight
18lb/70gsm
Binding
Foldover
Color
White
Material
Paper Pad
Includes
1 Pad
Description
The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.