XL Series Mixed Media Pad, Natural Tone, Foldover Binding, 10 Sheet, 11x14 inch, 2PK

  • Mfr # C31078P013

  • Zoro # G921735217


product price: $50.59
/pk 2, $25.30/ea

Key Features

Paper Color
Natural
Binding
Foldover
Color
Tan
Material
Paper Pad
Includes
2 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31078P013
Zoro #
G921735217
UPC #
194629152001
Country of Origin
France

Details

Paper Color
Natural
Binding
Foldover
Color
Tan
Material
Paper Pad
Includes
2 Pads
Paper Weight
98lb/160gsm

Description

Recommended by art teachers, this heavyweight paper handles every creative challenge, from bold ink strokes to delicate pencil details, all while keeping your artwork pristine and bleed-free. Unleash your imagination with a variety of mediums-colored pencils, watercolor, acrylics, and more-on a surface that's perfect for both practice and standout pieces. Built to last with a durable cover, sturdy binding, and chipboard backing, this sketchbook is ready to go wherever inspiration strikes, keeping your art journey smooth and uninterrupted. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.