Zoro Homepage

XL Series Mixed Media Pad, Side Wire Binding, 60 Sheet, 14x17 inch

  • Mfr # C100510930-03

  • Zoro # G521735501


product price: $58.89
/ea

Key Features

Paper Color
White
Includes
1 Pad
Binding
Wire
Color
White
Paper Weight
98lb/160gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100510930-03
Zoro #
G521735501
UPC #
-
Country of Origin
United States

Details

Paper Color
White
Includes
1 Pad
Binding
Wire
Color
White
Paper Weight
98lb/160gsm
Material
Paper Pad

Description

The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.