Shop CANSON
See all product information
Create Account
XL Series Mixed Media Pad, Side Wire Binding, 60 Sheet, 5.5x8.5 inch, 3PK
- Mfr # C400037134-06
- Zoro # G121734270
product price:Â
$
40.59
/pk of 3, $13.53/ea
Key Features
Paper Color
White
Paper Weight
98lb/160gsm
Includes
3 Pads
Binding
Wire
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C400037134-06
- Zoro #
- G121734270
- UPC #
- 194629152063
- Country of Origin
- United States
- Paper Color
- White
- Paper Weight
- 98lb/160gsm
- Includes
- 3 Pads
- Binding
- Wire
- Color
- White
- Material
- Paper Pad
Description
The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach! Sold as a pack of 3.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.