
XL Series Mixed Media Pad, Toned Gray, Foldover Binding, 10 Sheet, 11x14 inch, 2PK
Mfr # C31078P015
Zoro # G921735576
product price: $50.59
/pk 2, $25.30/eaKey Features
Binding
Foldover
Paper Weight
98lb/160gsm
Color
Gray
Paper Color
Gray
Material
Paper Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C31078P015
Zoro #
G921735576
UPC #
194629152025
Country of Origin
France
Details
Binding
Foldover
Paper Weight
98lb/160gsm
Color
Gray
Paper Color
Gray
Material
Paper Pad
Includes
2 Pads
Description
Recommended by art teachers, this heavyweight paper handles every creative challenge, from bold ink strokes to delicate pencil details, all while keeping your artwork pristine and bleed-free. Unleash your imagination with a variety of mediums-colored pencils, watercolor, acrylics, and more-on a surface that's perfect for both practice and standout pieces. Built to last with a durable cover, sturdy binding, and chipboard backing, this sketchbook is ready to go wherever inspiration strikes, keeping your art journey smooth and uninterrupted. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.