
XL Series Newsprint Pad, Tape Binding, 100 Sheet, 9x12 inch, 3PK
Mfr # C100510949
Zoro # G321734445
product price:Â $30.49
/pk 3, $10.16/eaKey Features
Material
Paper Pad
Paper Color
Light Gray/Tan
Color
White
Paper Weight
30lb/49gsm
Binding
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C100510949
Zoro #
G321734445
UPC #
194629151837
Country of Origin
Canada
Details
Material
Paper Pad
Paper Color
Light Gray/Tan
Color
White
Paper Weight
30lb/49gsm
Binding
Tape
Includes
3 Pads
Description
The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach! Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.