Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Series Oil & Acrylic Pad, Foldover Binding, 24 Sheet, 5.5x8.5 inch, 2PK

  • Mfr # C400026821

  • Zoro # G221735375


product price: $33.39
/pk 2, $16.70/ea

Key Features

Paper Weight
136lb/290gsm
Paper Color
White
Binding
Foldover
Color
White
Includes
2 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400026821
Zoro #
G221735375
UPC #
194629152049
Country of Origin
United States

Details

Paper Weight
136lb/290gsm
Paper Color
White
Binding
Foldover
Color
White
Includes
2 Pads
Material
Paper Pad

Description

The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach! Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.