XL Series Sketch Art Book, 100 Sheet, 8.5x11 inch

  • Mfr # C400085766

  • Zoro # G321734421


product price:  $38.29
/ea

Key Features

Paper Color
Natural White
Binding
Wire
Includes
1 Book
Color
White
Paper Weight
50lb/74gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C400085766
Zoro #
G321734421
UPC #
-
Country of Origin
United States

Details

Paper Color
Natural White
Binding
Wire
Includes
1 Book
Color
White
Paper Weight
50lb/74gsm
Material
Paper Book

Description

The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.