Zoro Homepage

XL Series Sketch Pad, Foldover Binding, 25 Sheet, 9x12 inch, 2PK

  • Mfr # C100511070

  • Zoro # G921735590


product price: $33.29
/pk 2, $16.65/ea

Key Features

Paper Color
Natural White
Includes
2 Pads
Binding
Foldover
Material
Paper Pad
Paper Weight
50lb/74gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100511070
Zoro #
G921735590
UPC #
194629151967
Country of Origin
United States

Details

Paper Color
Natural White
Includes
2 Pads
Binding
Foldover
Material
Paper Pad
Paper Weight
50lb/74gsm
Color
White

Description

The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach! Sold as a pack of 2.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.