XL Series Watercolor Art Book, Midweight White Paper, Side Wire Binding, 48 Sheet, 8.5x11 inch
- Mfr # C400085770
- Zoro # G721734441
product price:
$
36.29
/ea
Key Features
Paper Color
White
Paper Weight
90lb/185gsm
Includes
1 Book
Binding
Wire
Material
Paper Book
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C400085770
- Zoro #
- G721734441
- UPC #
- -
- Country of Origin
- United States
Details
- Paper Color
- White
- Paper Weight
- 90lb/185gsm
- Includes
- 1 Book
- Binding
- Wire
- Material
- Paper Book
- Color
- White
Description
We all love Canson XL Series Watercolor Paper! Trusted for decades by artists, students, hobbyists, and art teachers. Each midweight sheet is crafted with care to obtain that perfect paper texture and provide a sturdy foundation for multiple washes and layers without warping or buckling. For those of you nerdy enough to know better, our paper is 90lb/185gsm (which means the pre-cut “ream” of full-size sheets weighs 90 pounds and a single sheet of one square meter weighs 185 grams). All of this just means Canson XL watercolor paper has good absorbency and strength. So, go at it with bright colors, gradients, and detailed strokes, and even mix things up with gouache or acrylic paint for a mixed media effect. The Canson XL Series was created with students and teachers in mind - affordable, high-sheet count options with an intermediate-level performance sufficient for technical practice and showcases. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look and feel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.