XL Series Watercolor Pad, Heavyweight White Paper, Side Wire Binding, 30 Sheets, 9x12 inch

  • Mfr # C400068375-03

  • Zoro # G521734894


product price:  $27.59
/ea

Key Features

Binding
Wire
Paper Color
White
Color
White
Paper Weight
140lb/300gsm
Includes
1 Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400068375-03
Zoro #
G521734894
UPC #
-
Country of Origin
United States

Details

Binding
Wire
Paper Color
White
Color
White
Paper Weight
140lb/300gsm
Includes
1 Pad
Material
Paper Pad

Description

We all love Canson XL Series Watercolor Paper! Trusted for decades by artists, students, hobbyists, and art teachers. Each midweight sheet is crafted with care to obtain that perfect paper texture and provide a sturdy foundation for multiple washes and layers without warping or buckling. For those of you nerdy enough to know better, our paper is 90lb/185gsm (which means the pre-cut “ream” of full-size sheets weighs 90 pounds and a single sheet of one square meter weighs 185 grams). All of this just means Canson XL watercolor paper has good absorbency and strength. So, go at it with bright colors, gradients, and detailed strokes, and even mix things up with gouache or acrylic paint for a mixed media effect. The Canson XL Series was created with students and teachers in mind - affordable, high-sheet count options with an intermediate-level performance sufficient for technical practice and showcases. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look and feel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.