
XL Series Watercolor Sheet Bulk Pack, Midweight White Paper, 50 Sheets, 24.25x36.25 inch, 50PK
Mfr # C100511151
Zoro # G322065128
product price: $199.99
/pk 50, $4.00/ea
Free Shipping & Returns
Key Features
Size
24.25 x 36.25
Material
Paper Sheets
Includes
50 Sheets
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C100511151
Zoro #
G322065128
UPC #
-
Country of Origin
United States
Dimensions
Size
24.25 x 36.25
Details
Material
Paper Sheets
Includes
50 Sheets
Color
White
Description
We all love Canson XL Series Watercolor Paper! Trusted for decades by artists, students, hobbyists, and art teachers. Each midweight sheet is crafted with care to obtain that perfect paper texture and provide a sturdy foundation for multiple washes and layers without warping or buckling. For those of you nerdy enough to know better, our paper is 90lb/185gsm (which means the pre-cut “ream” of full-size sheets weighs 90 pounds and a single sheet of one square meter weighs 185 grams). All of this just means Canson XL watercolor paper has good absorbency and strength. So, go at it with bright colors, gradients, and detailed strokes, and even mix things up with gouache or acrylic paint for a mixed media effect. The Canson XL Series was created with students and teachers in mind - affordable, high-sheet count options with an intermediate-level performance sufficient for technical practice and showcases. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look and feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.