Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 cu. in., Switch Box Type, 1, PVC

  • Mfr # EZ10SOLV

  • Zoro # G514870189


product price: $19.59
/ea

Key Features

Capacity
10 cu. in.
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ10SOLV
Zoro #
G514870189
UPC #
88700042322
Country of Origin
China

Details

Capacity
10 cu. in.
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.