14 cu in, Outlet Box Type, 1 gang, PVC, Rectangle Shape
Mfr # EZ14SO
Zoro # G415547487
product price: $9.25
/eaSold in multiples of 2 for $18.50
Key Features
Capacity
14 cu in
Box Type
Outlet
Number of Gangs
1 gang
Material
PVC
Box Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ14SO
Zoro #
G415547487
UPC #
-
Country of Origin
United States
Details
Capacity
14 cu in
Box Type
Outlet
Number of Gangs
1 gang
Material
PVC
Box Shape
Rectangle
Color
Gray
Description
EZ14SO EZ Box is a 1-gang, 14 cu. in., renovation applicaton old work, electrical switch or outlet box for residential or light commercial renovation projects when a 1-gang box is needed. EZ mount flanges, winged swing tabs and 4 built-in integral wire clamps make installation easy and cost effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.