Zoro Homepage

18 cu in, Ceiling Box Type, Polycarbonate, Round Shape

  • Mfr # EZ18CN

  • Zoro # G315681144


product price: $7.99
/ea

Key Features

Capacity
18 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ18CN
Zoro #
G315681144
UPC #
-
Country of Origin
United States

Details

Capacity
18 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black

Description

The EZ18CN EZ Box is an 18 cu. in., new work new construction residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.