Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H

  • Mfr # 5133347

  • Zoro # G3282307

CAD Available

product price: $18.79
/ea

Key Features

CAD Drawing
Number of Gangs
2
Cover Type
Duplex Receptacle
Overall Width
4-7/8 in
Lid Style
Self-Closing
Overall Height
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133347
Zoro #
G3282307
UPC #
088700568303
Country of Origin
United States

Dimensions

Overall Width
4-7/8 in
Overall Height
4-11/16 in
Overal Depth
4-3/4 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Number of Gangs
2
Cover Type
Duplex Receptacle
Lid Style
Self-Closing
Mounting Orientation
Vertical
Gasket Material
Polymeric/Third Party
Cover Material
PVC
Standards
UL listed
Mounting Box
PVC Boxes
Includes
Gaskets, Screws
Color
Gray
For Use With
Duplex Receptacles
Compatible with Series
FS
For Number of Gangs
2
Self Closing Lid
Includes Self Closing Lids
Includes Lid
With Lid
Compatible with Product Type
Double Duplex

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style (2) Self Closing, Number of Gangs 2, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1 in, Width 4 3/4 in, Depth 4 3/4 in, Standards UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.