Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H

  • Mfr # 5133410

  • Zoro # G2668145

CAD Available

product price: $6.65
/ea

Key Features

CAD Drawing
Number of Gangs
2
Cover Type
Blank
Overall Width
4-15/16 in
Lid Style
No Lid
Overall Height
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133410
Zoro #
G2668145
UPC #
088700011281
Country of Origin
United States

Dimensions

Overall Width
4-15/16 in
Overall Height
4-11/16 in
Overal Depth
4-1/2 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Number of Gangs
2
Cover Type
Blank
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
Armasel Ensolite(R) IR42
Mounting Box
PVC Boxes
Color
Gray
Cover Material
PVC
Includes
Gasket, Screws
For Use With
Two Gang FS Type Box
Standards
UL listed
Includes Lid
Without Lid
For Number of Gangs
2
Compatible with Product Type
Weatherproof Box
Compatible with Series
FS

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With Two Gang FS Type Box, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material Armasel Ensolite(R) IR42, Cover Material PVC, Color Gray, Height 4 in, Width 4 3/4 in, Depth 4 1/2 in, Standards UL Listed, UL Marine Listed, Includes Gasket, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.