Zoro Homepage

20 cu in, Ceiling Box Type, Polycarbonate, Round Shape

  • Mfr # EZ20CHGL

  • Zoro # G912004940


product price: $11.49
/ea

Key Features

Capacity
20 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ20CHGL
Zoro #
G912004940
UPC #
88700973114
Country of Origin
United States

Details

Capacity
20 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black

Description

CANTEX EZ20CHG EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box with an attached bar hanger for extra support and adjustability and a ground lug for grounding. EZ20CHG is for residential and light commercial ceiling applications.


  • • Adjustable bar hanger adjusts from 14 in. to 18 in. for added support and adaptability
  • • 50 lbs. maximum fixture support
  • • Up to 35 lb. ceiling fan rating
  • • Engineered for easy, cost saving installation and constructed with durable polycarbonate for extra strength
  • • ETL Listed, ETL 2 Hour Fire Rated
  • • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.