Zoro Homepage

32 cu in, Outlet Box Type, PVC, Square Shape

  • Mfr # EZ32XN

  • Zoro # G515681166


product price: $11.45
/ea

Key Features

Capacity
32 cu in
Box Type
Outlet
Material
PVC
Box Shape
Square
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ32XN
Zoro #
G515681166
UPC #
-
Country of Origin
United States

Details

Capacity
32 cu in
Box Type
Outlet
Material
PVC
Box Shape
Square
Color
Gray

Description

CANTEX EZ32XN EZ BOX is a 32 cu. in. 4 in. square PVC box for residential or light commercial new construction new work electrical installations with enhanced angled nails for EZ mounting. 4 in. square boxes provide maximum volume for multiple conductors and connectors that often run in two or more directions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.