
5133345B 2 Gang Weatherproof Electrical Cover
Mfr # 3368313
Zoro # G216348122
product price: $35.45
/eaKey Features
Box Type
Switch
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3368313
Zoro #
G216348122
UPC #
-
Country of Origin
China
Details
Box Type
Switch
Lid Style
Cover Cap
Description
Features Shape: Rectangle Material: PVC Number of Gangs: 2 gang Product Type: Electrical Cover Application: 1 GFCI Receptacle and 1 Toggle Switch Color: Gray UL Listed: Yes Height: 4-11/16 in. Width: 4-7/8 in. Depth: 2 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.