Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133352B 1 Gang Weatherproof Electrical Cover

  • Mfr # 3368230

  • Zoro # G516348075


product price: $36.65
/ea

Key Features

Cover Type
Duplex Receptacle
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3368230
Zoro #
G516348075
UPC #
-
Country of Origin
China

Details

Cover Type
Duplex Receptacle
Lid Style
Cover Cap

Description

Features Shape: Rectangle Material: PVC Number of Gangs: 1 gang Product Type: Electrical Cover Application: Duplex Receptacle Color: Gray Width: 2-7/8 in. Height: 5 in. UL Listed: Yes Depth: 1 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.