5133371U 0.75 in. PVC 2 Gang FSC Outdoor Switch & Outlet Box

  • Mfr # 3020815

  • Zoro # G016348124


product price:  $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020815
Zoro #
G016348124
UPC #
-
Country of Origin
China

Description

Features Assembled Height: 2-1/2 in. Shape: Square Hole Configuration: 2 Gang Product Type: Outlet Box Knockout Size: 3/4 in. Material: PVC Color: Gray ETL Listed: No Number in Package: 5 Bracket Type: FSC Capacity: 32 Assembled Depth: 4-3/4 in. Assembled Width: 5-3/4 in. Weather Resistant: Yes CSA Listed: No Application: For Multiple Dead-End Terminations UL Listed: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.