Zoro Homepage

5133564U 0.75 in. Type T PVC Conduit Body

  • Mfr # 33343

  • Zoro # G516347146


product price: $15.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33343
Zoro #
G516347146
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Product Type: Conduit Body Material: PVC CSA Listed: Yes Schedule Type Number: 40 Fitting Type: Mogul Color: Gray ETL Listed: No Trade Size: 3/4 in. UL Listed: Yes Used to Gain Access to Conduit for Wire Pulling Schedule 40

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.