Zoro Homepage

5133566U 1.25 in. PVC Conduit Body

  • Mfr # 3339934

  • Zoro # G116347102


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3339934
Zoro #
G116347102
UPC #
-
Country of Origin
China

Description

This Cantex PVC conduit body is made from durable PVC construction that will not rust or corrode. It is used to gain access to conduit for wire pulling. Features Size: 1-1/4 Color: Gray Conduit Compatibility: ENT Fitting Type: Mogul Made of durable PVC construction that will not rust or corrode For non-metallic schedule 40 conduit Can be used in applications indoors or outdoors Used to gain access to conduit for wire pulling It comes wit lid UL and CSA listed Specifications Dimension: 2.75 H x 8.25 W x 3.5 L Weight: 0.8 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.