
5133678U PVC Duplex Floor Box Cover for Duplex Receptacle Brown
Mfr # 3103991
Zoro # G116347997
product price: $50.35
/eaKey Features
For Box Shape
Round
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3103991
Zoro #
G116347997
UPC #
-
Country of Origin
China
Details
For Box Shape
Round
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Description
Features Width: 5-1/2 Shape: Round Material: PVC Color: Brown Bronze Flush mount Accommodates one duplex receptacle Non-metallic designer series duplex receptacle flush mount covers Non-conductive Use with Catalog ID: 40551630 UL listed Specifications Dimension: 5.7 H x 5.7 W x 1 L Weight: 0.6 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.