Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133690U 0.5 & 0.75 in. Round Junction Box

  • Mfr # 3368107

  • Zoro # G316348022


product price: $28.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3368107
Zoro #
G316348022
UPC #
-
Country of Origin
China

Description

Features Assembled Height: 4-3/4 in. Shape: Round Product Type: Junction Box Knockout Size: 1/2 in. Material: PVC Color: Gray Capacity: 15.16 cu. in. Weather Resistant: Yes UL Listed: Yes Assembled Width: 4-3/8 in. ETL Listed: No Application: Used to Terminate a Conduit Run CSA Listed: No Number in Package: 15 Assembled Depth: 2-1/4 in. Number of Knockouts: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.