Zoro Homepage

5133734R 1-1.5 in. PVC Conduit Clamp

  • Mfr # 45537347

  • Zoro # G515760472


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45537347
Zoro #
G515760472
UPC #
88700069459
Country of Origin
China

Description

Features -U-shaped conduit support device used to anchor conduit to interior or exterior surfaces -Two holes in the feet of the clamp allow mounting with screws or nails Specifications - Material: PVC - Size: 1-1.5in - Dimension: 2in H x 0.7in W x 3.4in L - Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.