Zoro Homepage

5140106C 1.25 in. PVC Male Terminal Adapter

  • Mfr # 33221

  • Zoro # G016489636


product price: $16.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33221
Zoro #
G016489636
UPC #
-
Country of Origin
China

Description

Features Diameter: 1-1/4 in. Material: PVC Product Type: Electrical Conduit Connector Application: Used to Join Lengths of Conduit Pipe ETL Listed: Yes Knockout Reduced Size: 1-1/4 in. Color: Gray Paintable or Stainable: Yes UL Listed: Yes Connector Type: Plain End Schedule Type Number: 4/8 Knockout Original Size: 1-1/4 in. CSA Listed: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.