Zoro Homepage

6204000 0.5 in. PVC Lock Nut

  • Mfr # 3092822

  • Zoro # G916348538


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092822
Zoro #
G916348538
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: PVC Product Type: Electrical Conduit Locknut Application: Holding conduit or fitting to PVC box Number in Package: 5 pk Paintable or Stainable: No CSA Listed: No Knockout Reduced Size: 1/2 in. Knockout Original Size: 1/2 in. Color: Gray Connector Type: Lock Nut UL Listed: Yes ETL Listed: No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.