Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6204001 0.75 in. PVC Lock Nut

  • Mfr # 3092830

  • Zoro # G816348454


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092830
Zoro #
G816348454
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: PVC Product Type: Electrical Conduit Bushing Application: Holding conduit or fitting to PVC box Number in Package: 5 pk Knockout Reduced Size: 3/4 in. UL Listed: Yes ETL Listed: No Connector Type: Lock Nut CSA Listed: No Color: Gray Paintable or Stainable: No Knockout Original Size: 3/4 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.