Zoro Homepage

Box Cover, 1 Gang, PVC, GFCI Cover Type

  • Mfr # 3368248

  • Zoro # G703979778


product price: $36.99
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Overall Length
5-7/16 in
Overall Width
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3368248
Zoro #
G703979778
UPC #
88700101111
Country of Origin
China

Dimensions

Overall Length
5-7/16 in
Overall Width
2-7/8 in
Overal Depth
13/16 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
PVC
Lid Style
Cover Cap

Description

Features
  • Shape: Rectangle
  • Material: PVC
  • Number of Gangs: 1 gang
  • Product Type: Electrical Cover
  • Application: Single GFCI Device
  • Color: Gray
  • Width: 2-7/8 in.
  • Height: 5-7/16 in.
  • Depth: 13/16 in.
  • UL Listed: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.