Zoro Homepage

Box Cover, Switch Box Type, 2 Gang, PVC

  • Mfr # 3368271

  • Zoro # G803896340


product price: $33.85
/ea

Key Features

Box Type
Switch
For Box Shape
Rectangular
Overall Length
4-11/16 in
Overall Width
4.9375 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3368271
Zoro #
G803896340
UPC #
88700011410
Country of Origin
China

Dimensions

Overall Length
4-11/16 in
Overall Width
4.9375 in
Overal Depth
5 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Rectangular
Material
PVC
Lid Style
Cover Cap

Description

Features
  • Shape: Rectangle
  • Material: PVC
  • Number of Gangs: 2 gang
  • Product Type: Electrical Cover
  • Application: 2 Toggle Switches
  • Color: Gray
  • UL Listed: Yes
  • Height: 4-11/16 in.
  • Depth: 5 in.
  • Width: 4.9375 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.