Shop All Electrical Box Hardware
Cantex
Junction Box, Box Accessory, Wall Box
Mfr # 5133710U
Zoro # G8640349
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Box
- Box Type Wall Box
- Color Gray
- Application For Direct Burial
Product Information
- Brand Cantex
- MFR # 5133710U
- Zoro # G8640349
- UPC # 88700568563
- Country of Origin United States
- Category Electrical Box Hardware
Details
Description
The Centennial Mailbox by Architectural Mailboxes is the first design to receive United States Postal Service approval against the new USPS Standard 7C regulation released in late 2015. Named “Centennial” it represents the next generation of mailbox size since the last traditional size was introduced over 100 years ago in 1915. Meeting the needs of today’s consumer its ample mailbox compartment is designed to receive not only mail and magazines but multiple parcels. This means no more missed deliveries or parcels left out on the porch exposed to weather and thieves. Made with quality construction and heavy gauge materials complete with a die cast aluminum handle and rigid powder coated steel flag. This attractive design combines aesthetics and functionality servicing all your mail and parcel needs.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- RACO # Pr Switch Box Support (8977-5)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA500)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- CANTEX Plaster Ring, Ring Accessory, 1 Gangs, PVC, Single Gang Bracket (EZ03SXAR)
- CANTEX BOX OUTLET PVC FSC 1"" (5133465U)
- CANTEX Plaster Ring, Ring Accessory, 2 Gangs, PVC, Two Gang Box (EZ06DXAR)
- EATON B-LINE Communication Mounting Bracket, Bracket Accessory, 1 Gangs, Plastic, Single Gang Bracket (BB10P)
- WIEGMANN Key, Key Accessory, Zinc (N41214TVPK)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- Cantex Electrical Box Hardware