Zoro Homepage

Conduit Fitting 45 Deg Elbow, 3 in, Glue, PVC, Powder Coated

  • Mfr # 5121010

  • Zoro # G2535872


product price: $60.89
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
3 in
Connection Type
Glue
Material
PVC
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121010
Zoro #
G2535872
UPC #
088700020788
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
10 1/4 in
Compatible Conduit Trade Size
3 in
Overall Width
3 in
Elbow Radius
13 in
Conduit Trade Size
3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
45 Deg Elbow
Connection Type
Glue
Material
PVC
Finish
Powder Coated
For Use With
Schedule 80 PVC Conduit
For Conduit Type
PVC
Standards
UL
Connection Orientation
45 Degrees
Schedule
80
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
PVC
Elbow Angle
45 Degrees
Conduit Fitting Material
PVC

Description

Conduit Elbow, 45 Degrees, Trade Size 3 in, Overall Length 10 1/4 in, Overall Width 3 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 13 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.