
Conduit Fitting Coupling, 6 in, PVC Cement, PVC, PVC Coated
Mfr # 6141634
Zoro # G812923600
product price: $26.55
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
6 in
Connection Type
PVC Cement
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6141634
Zoro #
G812923600
UPC #
088700041455
Country of Origin
United States
Dimensions
Trade Size
6 in
Overall Length
6 3/8 in
Overall Height
5 in
Outside Diameter
7.25 in
Inside Diameter
6.63 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
PVC Cement
Material
PVC
Finish
PVC Coated
For Conduit Type
PVC
For Use With
Schedule 40 PVC Conduit, Schedule 80 PVC Conduit
Standards
NEMA TC 3, UL Listed
Conduit Type
Schedule 40
Includes Center Stop
Center Stop Included
Schedule
40
Description
PVC Conduit Fitting, Trade Size 6 in, Outside Diameter 7.25 in, Overall Length 6 3/8 in, Overall Height 5 in, Overall Width Not Applicable, Standards NEMA TC 3, UL Listed, For Use With Schedule 40 PVC Conduit, Schedule 80 PVC Conduit, PVC, Conduit Fitting Type Coupling, Connection Type PVC Cement, For Conduit Type PVC, Inside Diameter 6.63 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.