Zoro Homepage

Conduit Fitting Elbow, 1-1/2 in, PVC, Plain, Gray

  • Mfr # UA9AH-CAR

  • Zoro # G513780632


product price: $7.15
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Material
PVC
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA9AH-CAR
Zoro #
G513780632
UPC #
34481060451
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
Plain
Color
Gray

Description

CANTEX 5133827 is a 1-1/2 in 90 deg plain end SCH 40 standard radius elbow used to change the direction of a conduit run by 90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.