Zoro Homepage

Conduit Fitting Elbow, 1/2 in, Liquidtight, PVC, Powder Coated

  • Mfr # 6441101

  • Zoro # G405309538


product price: $8.59
/ea
Sold in multiples of 8 for $68.72

Key Features

Conduit Fitting Type
Elbow
Trade Size
1/2 in
Connection Type
Liquidtight
Material
PVC
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6441101
Zoro #
G405309538
UPC #
088700953802
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Liquidtight
Material
PVC
Finish
Powder Coated

Description

The fully assembled Flex Elbow provides a change of direction in a run of conduit and is adjustable from 0 to 90 degree. The PVC construction is corrosion resistant and designed to withstand sunlight exposure. The elbow is made of flexible conduit to fit into tight places.


  • • 1/2 inch flexible elbow
  • • Enables 0 - 90 degree of bending in a run on conduit
  • • PVC construction resists corrosion and sunlight
  • • Suitable for applications ranging up to 122 degree Fahrenheit
  • • UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.