
Conduit Fitting Elbow, PVC, PVC Coated
Mfr # 5133825U
Zoro # G8635141
product price: $6.59
/eaKey Features
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5133825U
Zoro #
G8635141
UPC #
88700153547
Country of Origin
China
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Description
A section of PVC Schedule 40 conduit which as been
- • PVC
- • ELBOW
- • SCH 40
- • Standard Radius
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.