Zoro Homepage

Conduit Fitting Spacer, 5", Polystyrene

  • Mfr # 5336029

  • Zoro # G815382930


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Spacer
Trade Size
5"
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5336029
Zoro #
G815382930
UPC #
8870053888
Country of Origin
United States

Dimensions

Trade Size
5"

Details

Item
Conduit Fitting
Conduit Fitting Type
Spacer
Material
Polystyrene

Description

5'', 2'' Spacing, Polystyrene, Intermediate, Horizontal/Vertical Interlock, Duct Spacer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.