Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1"

  • Mfr # 5133103

  • Zoro # G2534156


product price:  $8.15
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5133103
Zoro #
G2534156
UPC #
088700065031
Country of Origin
United States

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Trade Size
1 in
Overall Width
1 3/4 in
Overall Length
6 9/16 in
Compatible Conduit Trade Size
1 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
C
Material
PVC
Conduit Outlet Body Capacity
11.8 cu in
Includes
Gasket, Lid, Screws
Conduit Outlet Body Hub Style
Not Threaded
For Use With
Schedule 40 Conduit, Schedule 80 Conduit
Special Features
Non-Conductive, Non-Corrosive, Non-Rusting
Back Type
Flat
Standards
UL
Color
Gray
Gasket Included
Yes
Body Capacity
11.8 cu in
Body Type
Conduit Outlet Body
Hazardous Location Rating
Not Rated
Hub Style
Not Threaded
Number of Hubs
2
Body Style
C

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1 in, Number of Hubs 2, Body Capacity 11.8 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style C, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 6 9/16 in, Overall Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.