Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, PVC, LL

  • Mfr # 5133660

  • Zoro # G2237715


product price: $7.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133660
Zoro #
G2237715
UPC #
088700065611
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Length
4 1/4 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
LL
Material
PVC
Conduit Outlet Body Capacity
4.3 cu in
Includes
Gasket, Lid, Screws
Conduit Outlet Body Hub Style
Not Threaded
For Use With
Schedule 40 Conduit, Schedule 80 Conduit
Special Features
Non-Conductive, Non-Corrosive, Non-Rusting
Color
Gray
Back Type
Flat
Standards
CSA, UL
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Body Style
LL
Gasket Included
Yes
Number of Hubs
2
Hazardous Location Rating
Not Rated
Body Capacity
4.3 cu in
Hub Style
Not Threaded

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1/2 in, Number of Hubs 2, Body Capacity 4.3 cu in, PVC, Includes Gasket, Lid, Screws, Standards CSA, UL, Connection Orientation 90 Degrees , Body Style LL, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1/2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.